Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6320U2008

  • Zoro # G222878286


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6320U2008
Zoro #
G222878286
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with Resideo TH6320U2008/U systems and comparable models, delivering reliable temperature control for residential and light commercial HVAC applications. The unit supports advanced staging capabilities with 3 heat and 2 cool stages for heat pump systems or 2 heat and 2 cool stages for conventional systems, ensuring efficient operation across varying load conditions. The 7-day programmable schedule with four periods per day allows facility managers to optimize energy consumption throughout the week, while adaptive intelligent recovery automatically adjusts heating and cooling to reach target temperatures at scheduled times. A 5.44 square inch backlit LCD display provides clear visibility of settings and status in various lighting conditions, with support for both 12-hour and 24-hour time formats. The thermostat operates via hardwired installation or battery backup, offering flexibility for different installation scenarios and maintaining functionality during power interruptions. White finish matches standard commercial and residential decor. The unit employs standard UWP mounting system compatibility for straightforward installation and retrofit applications. This replacement component is ideal for facilities requiring dependable zone control, energy-efficient scheduling, and multi-stage HVAC system compatibility in hotels, offices, apartments, and commercial buildings where precise temperature management directly impacts operational costs and occupant comfort.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.