Programmable Thermostat
Mfr # Resideo TH6320U2008/U
Zoro # G522879822
product price: $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Resideo TH6320U2008/U
Zoro #
G522879822
UPC #
-
Country of Origin
China
Description
This replacement thermostat is compatible with Resideo TH6320U2008/U and similar HVAC control systems, offering reliable temperature management for residential and light commercial applications. The unit supports advanced staging capabilities with up to 3 heat and 2 cool stages for heat pump systems, or 2 heat and 2 cool stages for conventional systems, providing precise climate control across diverse heating and cooling configurations. The thermostat operates on standard 20-30 VAC power at 50/60 Hz with efficient current draw specifications of 0.02-1A for heating circuits and 0.02-0.5A for fan operation. Battery backup functionality is included with two AA batteries, ensuring continued operation during power interruptions. The device maintains accurate temperature sensing within plus or minus 1 degree Fahrenheit across its operating range of 37 to 102 degrees Fahrenheit, with heating setpoints adjustable from 40 to 90 degrees and cooling setpoints from 50 to 90 degrees Fahrenheit. Featured on the front panel is a large backlit LCD display that provides clear visibility in various lighting conditions, essential for easy temperature adjustment and system monitoring. The 7-day flexible programming capability allows facility managers to establish customized heating and cooling schedules throughout the week, optimizing energy efficiency and occupant comfort. The compact form factor at approximately 4 inches square and 1.3 inches deep fits standard wall-mounted installation locations. This replacement component is ideal for HVAC technicians, facility managers, and building maintenance professionals seeking compatible thermostat solutions for residential furnace systems, heat pumps, and conventional air conditioning applications. The combination of dual power options, multi-stage capability, and user-friendly programming makes this an effective upgrade or replacement option for existing climate control systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.