Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH7220U1035/U

  • Zoro # G522879914


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH7220U1035/U
Zoro #
G522879914
UPC #
-
Country of Origin
China

Description

This 7-day touchscreen programmable thermostat is a direct replacement for the Resideo TH7220U1035/U and compatible with similar HVAC control applications. Engineered for commercial and residential HVAC systems, this unit provides precise temperature management and automated scheduling capabilities suitable for facilities requiring reliable climate control. The thermostat accommodates 2 heat/2 cool conventional systems as well as heat pump configurations with auxiliary heat capability, offering automatic/manual changeover functionality for flexible system operation. Temperature control accuracy is maintained within +/-1 Degrees F, ensuring consistent comfort levels and energy efficiency. The operating temperature range spans 0-120 Degrees F ambient conditions, with heating setpoints from 40-90 Degrees F and cooling setpoints from 50-99 Degrees F. Power flexibility is a key design advantage. The unit operates on 20-30 VAC hardwired connection or utilizes AA battery backup with approximately 1-year battery life. This dual-power approach ensures continuous operation during power interruptions while providing a low-battery indicator for maintenance planning. The system supports multiple control stages including 2-heat/2-cool for conventional systems, 2-heat/1-cool for heat pumps, and auxiliary/emergency heat functionality. The large 10-square-inch touchscreen display delivers intuitive user interaction with backlit functionality for visibility in various lighting conditions. This interface enables straightforward programming of 7-day schedules, allowing facility managers to optimize energy consumption across different operational periods. Ideal for HVAC contractors, facility managers, and property maintenance teams seeking a dependable replacement or upgrade for existing thermostat installations, this unit combines user-friendly controls with comprehensive system compatibility and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.