Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH8321WF1001

  • Zoro # G622879845


product price: $525.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH8321WF1001
Zoro #
G622879845
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo TH8321WF1001 VisionPRO 8000 WiFi Programmable Thermostat and functions as a direct substitute for this widely-used HVAC control device. Engineered for 24 VAC systems, this 7-day programmable touchscreen thermostat accommodates up to 3 heat and 2 cool stages for heat pump applications, or up to 2 heat and 2 cool stages for conventional systems, making it suitable for both residential and commercial HVAC installations. The unit features integrated WiFi connectivity operating on 802.11b/g/n at 2.4 GHz, enabling remote system management through Resideo's Total Connect Comfort mobile application. Amazon Alexa compatibility provides voice control capabilities for modern smart building integrations. An onboard humidity sensor delivers precise environmental monitoring with independent humidification control (10-60% RH range) and dehumidification control (40-80% RH range), supporting optimal indoor air quality. Advanced programmability includes weather-responsive operation capabilities through wired sensor or Internet-based data integration, allowing schedules to adapt to local conditions. Customizable service reminders help facility managers maintain equipment performance and plan preventative maintenance. The thermostat features U1 terminal connections for dry contact outputs to auxiliary IAQ equipment including humidifiers, dehumidifiers, ventilators, and additional heating/cooling stages. Additional S1 terminals support indoor sensor connections for expanded monitoring capabilities. This thermostat replacement is ideal for HVAC contractors, facility managers, and building automation technicians seeking reliable climate control solutions with modern connectivity features and comprehensive system support.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.