Programmable Thermostat
Mfr # Resideo TH8321WF1001/U
Zoro # G922879279
product price: $525.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Resideo TH8321WF1001/U
Zoro #
G922879279
UPC #
-
Country of Origin
China
Description
This replacement thermostat is compatible with the Resideo TH8321WF1001/U VisionPRO 8000 WiFi Programmable Thermostat and similar models, making it an ideal choice for residential and light commercial HVAC applications. The unit features a large touchscreen display with Arctic White frame, providing intuitive control and clear visibility for end users. Operating on 18-30 VAC at 50/60 Hz, this low-voltage digital thermostat is designed for flexible system configurations, supporting up to 3 heat and 2 cool stages for heat pump systems, or 2 heat and 2 cool stages for conventional systems. The compact dimensions of 4 5/8 inches height by 4 15/16 inches width by 1 1/8 inches depth allow for easy installation in standard wall openings. Temperature control ranges from 40-90 Degrees F for heating and 50-99 Degrees F for cooling, with user settings adjustable between 32-120 Degrees F to accommodate diverse climate needs. The thermostat operates efficiently with power consumption of 1.48 VA when backlight is on and 0.88 VA when off, minimizing energy draw on low-voltage circuits. WiFi connectivity enables remote access and programming capabilities, enhancing operational convenience. The unit functions reliably across 5-90% relative humidity operating conditions, with humidification support between 10-60% RH. This replacement is suitable for facilities requiring dependable temperature management with modern smart home integration and is backed by the trusted Resideo brand reputation for HVAC controls.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.