Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH9320WF5003/U

  • Zoro # G722879288


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH9320WF5003/U
Zoro #
G722879288
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo TH9320WF5003/U (Honeywell Home Wi-Fi 9000 Color Touchscreen Thermostat) and provides ENERGY STAR-certified smart climate control for residential and light commercial applications. The device features Wi-Fi connectivity enabling remote temperature, schedule, and setting adjustments through the Total Connect Comfort or Resideo mobile app from any smartphone, tablet, or computer. Users receive real-time email alerts for safety, comfort, and energy consumption monitoring, supporting informed facility management and operational efficiency. The thermostat incorporates a high-definition color touchscreen display that clearly presents indoor and outdoor temperature readings along with humidity levels. The display is fully customizable with user-selectable colors and multilingual support including English, French, and Spanish, accommodating diverse workplace environments. A 7-day programmable scheduling capability allows facility managers to establish energy-efficient heating and cooling cycles tailored to occupancy patterns and operational requirements, with manual override options for immediate adjustments as needed. This replacement unit is ideal for facility managers, building maintenance teams, and property operators seeking to upgrade existing climate control systems with modern smart thermostat technology. The remote access capabilities reduce on-site monitoring requirements while improving temperature consistency and humidity management throughout conditioned spaces. The energy management features support sustainability initiatives and help optimize HVAC system performance, making this an effective solution for upgrading legacy thermostat installations across commercial and residential facilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.