Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo THX321WFS2001W

  • Zoro # G522878573


product price: $573.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo THX321WFS2001W
Zoro #
G522878573
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo THX321WFS2001W (Honeywell Home T10 Pro Smart Thermostat) and offers comprehensive HVAC control for commercial and residential applications. The unit features a 7.27 square inch graphical LCD color touchscreen display with multi-room capability, providing intuitive system management and real-time temperature monitoring across multiple zones. The programmable Wi-Fi-enabled design integrates with RedLINK room sensors for advanced multi-zone comfort control, allowing facility managers to optimize temperature settings throughout connected spaces simultaneously. This thermostat supports versatile system configurations including up to 3 heat and 2 cool heat pump systems or 2 heat and 2 cool conventional systems, with compatibility across gas, oil, electric, and steam/gravity heating applications. The unit accommodates dual fuel systems and auxiliary heat lockout functionality, making it suitable for diverse building infrastructures. Beyond heating and cooling, the thermostat controls humidifiers, dehumidifiers, and ventilation systems from a single interface, streamlining environmental management. The compact design measures 3.7 inches wide by 4.92 inches high by 0.94 inches deep, fitting standard wall-mounted installations. Language options include English, French, and Spanish for flexible deployment across multiple facilities. This replacement is ideal for facility managers, HVAC contractors, and building operations teams seeking a reliable, connected thermostat solution that delivers multi-zone temperature management and system flexibility for both retrofit and new construction projects.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.