Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo THX9421R5021WW

  • Zoro # G422879830


product price: $733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo THX9421R5021WW
Zoro #
G422879830
UPC #
-
Country of Origin
China

Description

The Resideo THX9421R5021WW is a 7-day programmable high-definition color touchscreen thermostat designed for residential and light commercial HVAC applications. This advanced control device features 2-wire installation capability at the thermostat combined with RedLINK wireless communication technology, enabling seamless integration with a comprehensive ecosystem of connected accessories. The thermostat supports control of up to 3 stages of heat and 2 stages of cooling for conventional systems, providing precise temperature management across multiple heating and cooling stages. RedLINK wireless connectivity allows integration with Equipment Interface Modules, wireless outdoor sensors, indoor and discharge sensors, Internet Gateways, portable comfort controls, and zoning panels, facilitating remote temperature adjustments and extended wireless range capabilities when paired with wireless adapters. The high-definition touchscreen interface delivers intuitive programming and real-time system monitoring, while the thermostat's IAQ functionality enables integrated humidity control for enhanced indoor air quality management. This replacement unit is compatible with Resideo systems and comparable applications requiring advanced programmable thermostat capabilities. Ideal for HVAC contractors, facilities managers, and building automation professionals seeking reliable temperature and humidity control with modern wireless connectivity features and user-friendly digital interface for both residential comfort and light commercial climate control applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.