Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TL8130A1005/U

  • Zoro # G622879784


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TL8130A1005/U
Zoro #
G622879784
UPC #
-
Country of Origin
China

Description

Direct replacement for the Resideo TL8130A1005/U (Honeywell LineVoltPRO) programmable thermostat, engineered for commercial and residential electric heating applications. This single-pole, line-voltage digital thermostat delivers precise temperature control for 208/240 VAC resistive electric heating systems, including baseboard heaters, radiant ceiling heat, convectors, and fan-forced heater units. Features a 7-day programmable schedule with large backlit LCD display for easy operation and monitoring. Rated at maximum 16.7 amperes with 4000 watts at 240 VAC and 3470 watts at 208 VAC, accommodating most standard heating loads. Operating temperature range spans 32 to 122 degrees Fahrenheit ambient conditions with setpoint adjustment from 40 to 86 degrees Fahrenheit. Compact vertical-mount design fits standard wall installation locations. Single-stage, single-pole SPST output configuration simplifies wiring and integration into existing heating systems. Compatible with 50/60 Hz electrical systems. Ideal for facilities requiring dependable, energy-efficient temperature management without complex zoning or multi-stage control. This replacement part maintains equivalent functionality and electrical specifications to the original OEM unit, reducing downtime and operational disruptions. Suitable for office buildings, warehouses, schools, and residential properties utilizing electric resistance heating.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.