Zoro Homepage

Programmable Thermostat

  • Mfr # ROBERTSHAW 720-400

  • Zoro # G022879865


product price: $355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROBERTSHAW 720-400
Zoro #
G022879865
UPC #
-
Country of Origin
China

Description

The Robertshaw 720-400 is a 24V dual gas valve from the 720 Series, engineered as a comprehensive six-function combination unit for HVAC control systems. This industrial-grade valve integrates a manual shut-off valve, safety shut-off magnet, dual automatic valves, main gas regulator, and pilot adjustment mechanism, making it an all-in-one solution for standing pilot ignition systems in commercial heating applications. Designed for high-capacity operation, the 720-400 handles up to 150,000 BTU/hr, making it suitable for mid to large-sized heating units. The valve features a 1/2in NPT inlet connection and 3/4in NPT outlet, with included reducer bushings (3/4in x 1/2in NPT and 1/2in x 3/8in NPT) to accommodate various piping configurations. Maximum inlet pressure rating of 14in WC (0.5 PSI) ensures safe operation within standard gas line parameters. Electrically rated at 24V AC with 0.5A draw at 50/60 Hz, the 720-400 integrates seamlessly with standard HVAC control systems and thermostats. The combination design eliminates the need for multiple separate components, reducing installation complexity and potential leak points while improving system reliability and maintenance efficiency. This replacement valve is ideal for retrofit applications in commercial and industrial heating systems, boilers, and furnaces requiring dependable pilot ignition control. The robust construction and proven Robertshaw engineering make it a trusted choice for HVAC professionals seeking long-term performance and safety compliance in gas heating applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.