Zoro Homepage

Programmable Thermostat

  • Mfr # Taco SR506

  • Zoro # G922878760


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Taco SR506
Zoro #
G922878760
UPC #
-
Country of Origin
China

Description

The Taco SR506 is a professional-grade 6-zone enhanced switching relay designed for sophisticated hydronic zoning systems in residential and commercial heating applications. This unit features a 120 VAC input transformer and delivers reliable zone control with integrated priority switching capability, making it ideal for multi-zone radiant heating, baseboard heating, and hydronic distribution systems where selective zone activation is required. The SR506 accommodates a maximum combined load of 20 amps, with individual circulator relays rated for 1/3 HP or 6 amps at 120 VAC per zone, providing ample capacity for standard circulator pump applications. The unit includes an isolated end switch rated at 24 VAC with 1 amp capacity and provides 24 VAC Class 2 output for universal thermostat compatibility, ensuring seamless integration with existing control systems. Built with professional installation in mind, the SR506 measures approximately 11.75 to 12.25 inches wide by 7.5 to 8 inches high by 3 inches deep, allowing flexible mounting in electrical panels and equipment closets. The priority switching function enables sophisticated heating strategies by allowing one zone to take precedence when demand conflicts occur, optimizing system efficiency and comfort control. This replacement cartridge circulator pump component is essential for contractors and facility managers maintaining multi-zone hydronic systems. The Taco SR506 delivers the durability and performance expected from industry-leading thermal comfort solutions, backed by decades of hydronic system expertise.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.