Zoro Homepage

Programmable Thermostat

  • Mfr # YORK S1-02535380000

  • Zoro # G522879631


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YORK S1-02535380000
Zoro #
G522879631
UPC #
-
Country of Origin
China

Description

This high-limit disc-style limit switch/thermostat is engineered to provide critical overheat protection for HVAC systems and compatible equipment. Featuring automatic reset functionality, this device monitors temperature conditions and automatically opens at 140 Degrees F to shut down systems when overheating is detected, then closes at 110 Degrees F when safe operating temperatures are restored. The 30 Degrees F temperature differential ensures reliable operation and prevents nuisance shutdowns from minor temperature fluctuations. The single pole single throw (SPST) configuration offers straightforward electrical control suitable for standard HVAC applications. Its compact 3/4 inch disc design allows for easy installation in tight spaces and integrates seamlessly into existing equipment installations. The auto-reset feature eliminates the need for manual intervention after thermal events, reducing downtime and maintenance requirements in commercial and industrial heating and cooling systems. This replacement switch is compatible with York equipment and various other HVAC manufacturers' systems requiring high-limit protection. The proven disc-style construction delivers consistent, reliable performance across multiple heating cycles and environmental conditions. Ideal for rooftop units, furnaces, air handlers, and other HVAC equipment where thermal safety is essential, this limit switch provides dependable equipment protection at an economical price point.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.