Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Aircraft Lamp, 250W, 28V, T3.25

  • Mfr # WHELEN ENGINEERING 01-0790195-01

  • Zoro # G622879432


product price: $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHELEN ENGINEERING 01-0790195-01
Zoro #
G622879432
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Whelen Engineering's fixed landing light PAR36 fixture (Model 01-0790195-01). Designed to meet rigorous aviation and emergency vehicle lighting standards, this 28V, 250W T3.25 bulb delivers reliable illumination for critical landing and warning applications. The specifications ensure compatibility with existing Whelen Engineering lighting systems while maintaining consistent performance across demanding operational environments. Whelen Engineering components are meticulously engineered to deliver precision fit and optimal performance with the company's complete lighting lineup. This replacement bulb is rigorously tested to exceed industry standards for weather resistance, vibration, and shock tolerance, making it suitable for first responder vehicles, emergency warning systems, and aircraft operations where reliability is non-negotiable. The T3.25 form factor provides efficient light output in a compact design ideal for fixture mounting in tight spaces. The 28V system voltage offers compatibility with standard emergency vehicle electrical systems, while the 250W power rating delivers bright, focused illumination for visibility in all conditions. Whether replacing a failed bulb in existing equipment or maintaining inventory for emergency response fleets, this component ensures your lighting systems remain operational when it matters most. Stock this critical spare part for maintenance programs, fleet operations, or emergency preparedness to minimize downtime and ensure continuous operational readiness. Ideal for airports, municipal emergency services, aircraft operators, and any organization relying on Whelen Engineering's proven lighting technology.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.