Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Arctic CAT Sabercat 500 Brake Light Model Year 2004 replacement light bulb lamp, 10PK

  • Mfr # SABERCAT 500 BRAKE LIGHT MODEL YEAR 2004 ARCTIC C

  • Zoro # G110140389


product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Voltage
12.8 V
Watts
26.88 W
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SABERCAT 500 BRAKE LIGHT MODEL YEAR 2004 ARCTIC C
Zoro #
G110140389
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Watts
26.88 W
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.

Description

Replacement for Arctic CAT Sabercat 500 Brake Light Model Year 2004 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.