Zoro Homepage

Replacement Arctic CAT Touring 4-stroke Low/dual Light Model Year 2003 replacement light bulb lamp

  • Mfr # TOURING 4-STROKE LOW/DUAL LIGHT MODEL YEAR 2003 A

  • Zoro # G102870966


product price: $21.59
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PG13 AXIAL PREFOCUS
Wattage Equivalency
50
Watts
50
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOURING 4-STROKE LOW/DUAL LIGHT MODEL YEAR 2003 A
Zoro #
G102870966
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PG13 AXIAL PREFOCUS
Wattage Equivalency
50
Watts
50
Voltage
12.8

Description

Replacement for Arctic CAT Touring 4-stroke Low/dual Light Model Year 2003 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.