Shop ILC
See all product information
Create Account
Replacement Camera Battery, 3.85 V, 1770mAh
Mfr # DJI OSMO ACTION 4 BATTERY
Zoro # G322904465
product price:Â
$
52.65
/ea
Key Features
Battery Type
1S Lithium Polymer Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI OSMO ACTION 4 BATTERY
- Zoro #
- G322904465
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- 1S Lithium Polymer Rechargeable
Description
This genuine replacement battery is specifically engineered for the DJI Osmo Action 4 camera system, ensuring optimal performance and reliability for professional and commercial recording applications. The 1770 mAh lithium polymer battery delivers 6.8 Wh of power at 3.85V nominal voltage, providing extended operational capability for continuous video capture in demanding environments. The battery offers impressive runtime performance, delivering up to 160 minutes of recording time under standard conditions (25 Degrees C, 1080p/30fps, EIS off, screens off) and maintains 150 minutes of continuous operation even in extreme cold conditions at negative 20 Degrees C. This extended battery life minimizes downtime and reduces the need for frequent battery swaps during extended field work. Fast charging capability is a key advantage for busy professionals. Using the DJI 30W USB-C charger, this battery reaches 80 percent capacity in just 18 minutes with screens off, enabling quick turnarounds between recording sessions. The compact dimensions of 44.2 by 34.4 by 12.1 millimeters and lightweight design of 34 grams make this battery ideal for portable action camera setups where weight and space efficiency are critical. Designed with lithium polymer chemistry, this rechargeable battery integrates seamlessly with DJI Osmo Action 4 systems for commercial videography, sports documentation, industrial inspection, and outdoor surveillance applications. The battery is compatible with standard DJI charging accessories and maintains consistent performance across multiple charge cycles, making it a cost-effective solution for organizations requiring reliable backup power for their action camera equipment.