Shop ILC
See all product information
Create Account
Replacement Camera Battery, 3.87 V, 1950mAh
Mfr # DJI OSMO ACTION 5 BATTERY
Zoro # G922904384
product price:Â
$
62.15
/ea
Key Features
Battery Type
Li-ion 1S (Single Cell)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI OSMO ACTION 5 BATTERY
- Zoro #
- G922904384
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Li-ion 1S (Single Cell)
Description
This high-capacity lithium-ion replacement battery is engineered for the DJI Osmo Action 5 and delivers reliable power for extended recording sessions. With a capacity of 1950 mAh, 7.5 Wh energy output, and 3.87 V nominal voltage, this battery provides consistent performance for professional and commercial applications. The single-cell Li-ion design ensures stable power delivery while maintaining a lightweight footprint at just 34 grams, making it ideal for portable filming operations, field documentation, and surveillance work where weight is a critical factor. This replacement battery is compatible with multiple DJI action camera models including the Osmo Action 5 Pro, Osmo Action 4, Osmo Action 3, and Osmo 360 when running the latest firmware. The battery integrates seamlessly with existing equipment, eliminating compatibility concerns and reducing procurement complexity for businesses managing multiple devices. Whether used as a primary power source or as a spare unit for backup power in the field, this battery ensures uninterrupted operation of critical imaging equipment. Ideal for industries including security operations, aerial surveying, environmental monitoring, adventure sports documentation, and professional content creation. The dependable Li-ion chemistry provides stable discharge characteristics across varying environmental conditions, while the compact form factor accommodates placement in fieldwork kits and mobile operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.