Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Camera Battery, 7.2V DC, 1800mAh

  • Mfr # CANON EOS 6D BATTERY

  • Zoro # G522904371


product price: $67.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANON EOS 6D BATTERY
Zoro #
G522904371
UPC #
-
Country of Origin
China

Description

This replacement Lithium-Ion LP-E6 rechargeable battery is engineered to provide reliable power for Canon EOS 6D digital cameras and compatible Canon camera models. Designed as a direct replacement for original Canon batteries, this 7.2V DC battery delivers consistent performance with a capacity of 1800 mAh and 11-15.8 Wh energy output, enabling approximately 1090 shots per full charge based on CIPA standards. The battery features built-in safety mechanisms that prevent recharging if voltage levels drop below manufacturer specifications, ensuring longevity and operational safety. Lithium-Ion technology allows for extended charge retention during storage periods, making this battery ideal for photographers and industrial imaging applications requiring dependable backup power. Suitable for professional studios, field operations, and commercial photography environments where consistent camera performance is critical. Compatible with Canon EOS 6D and select Canon camera models requiring LP-E6 battery specifications. This industrial-grade replacement provides an economical alternative to original equipment while maintaining compatibility and safety standards for demanding professional use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.