Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Camera Battery, 7.2V DC, 1800mAh

  • Mfr # CANON EOS 7D BATTERY

  • Zoro # G822904361


product price: $67.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANON EOS 7D BATTERY
Zoro #
G822904361
UPC #
-
Country of Origin
China

Description

This rechargeable Lithium-Ion battery pack is the OEM replacement power source for Canon EOS 7D digital cameras and compatible with select Canon equipment. The LP-E6 model delivers consistent 7.2V DC performance with 1800 mAh capacity, providing reliable extended shooting sessions for professional photographers and videographers in industrial, commercial, and field documentation applications. Under CIPA standard testing conditions, this battery enables approximately 800 shots at 23 Degrees C (73 Degrees F) or 750 shots at 0 Degrees C (32 Degrees F) using viewfinder mode. Live View shooting yields approximately 220 shots at standard temperature or 210 shots in cold environments. For video applications, expect continuous movie recording time of approximately 1 hour 20 minutes at 23 Degrees C, with slightly reduced performance of 1 hour 10 minutes at 0 Degrees C with a fully charged pack. The LP-E6 is engineered for compatibility with Canon's AC Adapter Kit ACK-E6 for stationary power solutions and integrates seamlessly with the BG-E7 battery grip accessory, which accepts two LP-E6 batteries to effectively double operational shot capacity. This configuration flexibility makes it ideal for demanding professional workflows requiring extended runtime without frequent battery changes. Constructed with advanced Lithium-Ion chemistry, this replacement battery meets specifications for Canon EOS 7D series cameras and provides a cost-effective alternative to original equipment while maintaining performance standards. Suitable for studio work, field assignments, commercial documentation, and any application demanding dependable, rechargeable power for professional-grade digital imaging equipment. Store spare batteries to ensure uninterrupted operational capability during critical assignments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.