Shop ILC
See all product information
Create Account
Replacement Camera Battery, 7.4 V, 1800mAh
Mfr # CANON EOS 5D MARK II BATTERY
Zoro # G322904427
product price:Â
$
67.39
/ea
Key Features
Battery Type
LP-E6 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CANON EOS 5D MARK II BATTERY
- Zoro #
- G322904427
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- LP-E6 Equivalent
Description
This replacement battery is a Lithium-Ion rechargeable power source designed for the Canon EOS 5D Mark II and compatible Canon EOS camera models. Engineered to meet professional photography and imaging requirements, this LP-E6 equivalent battery delivers reliable performance for extended shooting sessions. The battery features a 7.4V nominal voltage with approximately 1800 mAh capacity, providing approximately 850 shots per full charge under standard CIPA testing conditions at 20 Degrees C. Compact and lightweight at 79 grams, the battery measures 56mm x 20mm x 38mm, making it ideal for photographers requiring portable backup power for field work, studio sessions, or event coverage. The Lithium-Ion chemistry ensures consistent voltage output and minimal self-discharge, supporting the power demands of professional digital SLR cameras. This replacement battery is suitable for commercial photography operations, broadcasting, industrial imaging applications, and any professional environment requiring dependable camera power. Compatible with multiple Canon EOS models, this battery provides a cost-effective solution for maintaining backup power supplies in professional imaging workflows. Proper storage and charging procedures are recommended to maximize battery lifespan and performance in demanding industrial and commercial applications.