Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Camera Battery, 7.4V DC, 1800mAh

  • Mfr # CANON EOS 60D BATTERY

  • Zoro # G222904367


product price: $67.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANON EOS 60D BATTERY
Zoro #
G222904367
UPC #
-
Country of Origin
China

Description

This replacement battery is a rechargeable Lithium-Ion LP-E6 unit designed as a compatible alternative for Canon EOS 60D cameras and other compatible Canon models. With a rated voltage of 7.2V DC and capacity of 1800 mAh, this battery delivers reliable power for extended shooting sessions. Under CIPA standard testing conditions, it provides approximately 1100 shots at 23 Degrees C or 1000 shots at 0 Degrees C, making it suitable for both indoor studio work and outdoor field operations across varying temperature ranges. The battery features a built-in backup system to preserve date and time settings, along with a 6-level battery indicator with percentage display for convenient monitoring through the camera's information screen. Ideal for professional photographers, content creators, and commercial imaging operations requiring consistent performance, this replacement battery offers a cost-effective solution for maintaining continuous camera operation without extended downtime. The rechargeable design supports sustainable usage patterns typical in high-volume photography environments. Compatible with multiple Canon EOS camera models, this battery is an essential backup or replacement component for any professional imaging kit requiring dependable power management throughout demanding work schedules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.