Shop ILC
See all product information
Create Account
Replacement Camera Battery, 7.4V DC, 1800mAh
Mfr # CANON EOS 7D MARK II BATTERY
Zoro # G022904239
product price:Â
$
67.39
/ea
Key Features
Battery Chemistry
Lithium-Ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CANON EOS 7D MARK II BATTERY
- Zoro #
- G022904239
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Ion (Li-ion)
Description
This replacement lithium-ion battery pack is engineered as a direct compatible power source for the Canon EOS 7D Mark II professional DSLR camera. With a rated voltage of 7.2V DC and 1800mAh capacity, this rechargeable battery delivers reliable performance for extended shooting sessions in demanding professional environments. The battery provides approximately 670 shots per full charge under standard conditions at 23 Degrees C, or approximately 640 shots in cold weather at 0 Degrees C, making it ideal for photographers and videographers who require consistent power availability throughout the workday. For continuous live view shooting applications, users can expect approximately 2 hours and 20 minutes of operation on a single charge. The compact lithium-ion design integrates seamlessly with Canon EOS 7D Mark II camera systems without requiring modifications or adapters, ensuring hassle-free compatibility and immediate operational readiness. This battery is suitable for commercial photography studios, news media operations, event documentation, and field research applications where professional-grade imaging equipment demands dependable power solutions. The rechargeable Li-ion chemistry provides cost-effective long-term operation compared to disposable alternatives, with the capacity to be recharged hundreds of times while maintaining performance consistency. Whether deployed for studio work, on-location assignments, or backup power reserves, this battery pack meets the exacting standards required by professional imaging operations and institutional users maintaining Canon EOS 7D Mark II equipment fleets.