Shop ILC
See all product information
Create Account
Replacement Camera Battery, 7.7 V, 875mAh
Mfr # DJI POCKET 2 BATTERY
Zoro # G722904454
product price:Â
$
45.65
/ea
Key Features
Operating Temperature Range
5–40°C (41–104°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJI POCKET 2 BATTERY
- Zoro #
- G722904454
- UPC #
- -
- Country of Origin
- China
- Operating Temperature Range
- 5–40°C (41–104°F)
Description
This replacement battery is engineered as a direct compatible replacement for the DJI Pocket 2 gimbal stabilizer, offering reliable power performance for extended operational use. The unit features a built-in lithium polymer (LiPo) construction with an 875 mAh capacity, delivering 7.7 V nominal voltage and 6.738 Wh total energy output. The non-removable integrated design ensures secure integration with the Pocket 2 device, maintaining the original form factor and mechanical compatibility. The battery integrates USB-C charging connectivity with support for multiple input power configurations: 5 V/2 A or 5 V/1 A charging protocols. The system implements an 8.8 V charging voltage limit for safe operation and battery longevity. Full charge cycles are achieved in approximately 73 minutes using a standard 10 W charger, enabling quick turnaround between operational sessions. This replacement battery is ideal for commercial videography, content creation, and professional stabilization applications where the Pocket 2 gimbal is deployed. Industrial users requiring backup power solutions or extended field operations will benefit from having replacement units on hand. The LiPo chemistry provides consistent power delivery throughout the discharge cycle, ensuring stable gimbal performance and video stabilization quality. This product is recommended for facilities managing multiple Pocket 2 units, production companies, broadcast operations, and rental services. The replacement battery maintains original equipment specifications and performance standards, making it a cost-effective solution for extending equipment lifespan and reducing downtime.