Shop ILC
See all product information
Create Account
Replacement Chevrolet / Chevy Malibu Year 2005 Rear Turn Signal replacement light bulb lamp, 10PK
Mfr # MALIBU YEAR 2005 REAR TURN SIGNAL CHEVROLET /
Zoro # G710137550
product price:Â
$
41.89
/pk 10, $4.19/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALIBU YEAR 2005 REAR TURN SIGNAL CHEVROLET /
- Zoro #
- G710137550
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Chevrolet / Chevy Malibu Year 2005 Rear Turn Signal replacement light bulb lamp 10 Pack