Shop ILC
See all product information
Create Account
Replacement Chevrolet/Chevy Colorado Year 2015 Rear Turn Signal replacement light bulb lamp, 10PK
Mfr # COLORADO YEAR 2015 REAR TURN SIGNAL CHEVROLET
Zoro # G810136347
product price:Â
$
170.99
/pk of 10, $17.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T6.5
Voltage
13.5 V
Watts
24.98 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO YEAR 2015 REAR TURN SIGNAL CHEVROLET
- Zoro #
- G810136347
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T6.5
- Voltage
- 13.5 V
- Watts
- 24.98 W
Description
Replacement for Chevrolet / Chevy Colorado Year 2015 Rear Turn Signal replacement light bulb lamp 10 Pack