Zoro Homepage

Replacement Chevrolet/Chevy Malibu Year 2003 Step Courtesy Light replacement light bulb lamp, 10PK

  • Mfr # MALIBU YEAR 2003 STEP COURTESY LIGHT CHEVROLE

  • Zoro # G110132001


product price: $63.99
/pk 10, $6.40/ea

Key Features

Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MALIBU YEAR 2003 STEP COURTESY LIGHT CHEVROLE
Zoro #
G110132001
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Chevrolet / Chevy Malibu Year 2003 Step Courtesy Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.