Replacement Chevrolet/Chevy Malibu Year 2008 License Plate Light replacement light bulb lamp, 2PK

  • Mfr # MALIBU YEAR 2008 LICENSE PLATE LIGHT CHEVROL

  • Zoro # G710170809


product price:  $27.35
/pk 2, $13.68/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
13 V
Watts
4.29 W
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MALIBU YEAR 2008 LICENSE PLATE LIGHT CHEVROL
Zoro #
G710170809
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
13 V
Watts
4.29 W
Bulb Shape
T3.25

Description

Replacement for Chevrolet / Chevy Malibu Year 2008 License Plate Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.