Replacement Chevrolet/Chevy Malibu Year 2009 License Plate Light replacement light bulb lamp, 2PK

  • Mfr # MALIBU YEAR 2009 LICENSE PLATE LIGHT CHEVROL

  • Zoro # G210170927


product price:  $29.95
/pk 2, $14.98/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
4.29 W
Voltage
13 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MALIBU YEAR 2009 LICENSE PLATE LIGHT CHEVROL
Zoro #
G210170927
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
4.29 W
Voltage
13 V

Description

Replacement for Chevrolet / Chevy Malibu Year 2009 License Plate Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.