Replacement Chevrolet/Chevy S10 Pickup L4 2.2l 690cca Optional Year2002 replacement light bulb lamp

  • Mfr # S10 PICKUP L4 2.2L 690CCA OPTIONAL YEAR2002 CHEV

  • Zoro # G502830751


product price:  $22.59
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10 PICKUP L4 2.2L 690CCA OPTIONAL YEAR2002 CHEV
Zoro #
G502830751
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8

Description

Replacement for Chevrolet / Chevy S10 Pickup L4 2.2l 690cca Optional Year2002 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.