Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 120V AC

  • Mfr # DEWALT DCR025

  • Zoro # G922904209


product price: $521.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT DCR025
Zoro #
G922904209
UPC #
-
Country of Origin
China

Description

This replacement charger is engineered as a compatible alternative for the DEWALT DCR025 and delivers reliable charging performance for compatible DEWALT power tool batteries. Designed for professionals and tradespeople who depend on consistent uptime, this charger maintains the same operational functionality as the original equipment, providing straightforward plug-and-play compatibility with existing battery systems and work environments. The charger features a robust construction suitable for demanding job sites and workshop conditions. Its compact form factor allows for convenient storage and portability without sacrificing durability or performance. The unit is built to withstand the rigors of daily industrial use, making it an ideal backup charger or replacement option for busy operations where tool downtime is not an option. This replacement charger is particularly valuable for contractors, maintenance teams, and facilities managers who operate multiple DEWALT-compatible tools throughout their workflow. Whether on construction sites, in manufacturing facilities, or during routine maintenance operations, having a dependable charging solution ensures maximum productivity. The charger integrates seamlessly into existing DEWALT battery ecosystems, eliminating the need for additional equipment or system modifications. The device offers straightforward operation with intuitive functionality that requires minimal training or setup. Industrial buyers appreciate the simplicity of use combined with the reliability needed in high-volume charging scenarios. This makes it suitable for both individual tool operators and fleet managers handling multiple tools across teams and projects. As a replacement component, this charger provides a cost-effective solution for extending the useful life of existing DEWALT power tool systems while maintaining compatibility standards. It represents a practical alternative for organizations looking to maintain consistent charging capability across their tool inventory without significant capital investment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.