Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 18V, 4Ah

  • Mfr # BLACK & DECKER HPB18-OPE 4AH BATTERY

  • Zoro # G822904552


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER HPB18-OPE 4AH BATTERY
Zoro #
G822904552
UPC #
-
Country of Origin
China

Description

This 18V replacement battery is engineered for Black & Decker 18V outdoor power equipment and compatible tools. With a 4Ah capacity, this slide pack battery delivers extended runtime compared to standard original equipment, making it ideal for professionals and contractors who require sustained power for trimming, cutting, and other field applications. The battery features reliable Lithium-Ion or NiMH chemistry options, providing consistent voltage delivery and reduced self-discharge rates for improved shelf life. Its slide pack design ensures secure, tool-free installation into compatible Black & Decker 18V tools, including the HPB18-OPE series and related outdoor power equipment platforms. This replacement battery is designed as a cost-effective alternative to OEM batteries while maintaining performance standards across standard 18V Black & Decker cordless tool lineups. Suitable for both occasional maintenance work and frequent professional use, the battery supports various outdoor applications including hedge trimming, string trimming, and general yard work. The 4Ah capacity allows for longer work intervals before recharging, reducing downtime on job sites. Ideal for contractors, landscapers, and facilities managers who maintain fleets of cordless Black & Decker equipment. This battery provides a practical upgrade path for users seeking improved runtime without replacing their existing tool investment. Compatible with standard 18V Black & Decker slide pack compatible tools, this battery extends tool versatility across your equipment lineup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.