Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 20V MAX (20 VDC), 5Ah

  • Mfr # DEWALT DCS371B

  • Zoro # G222904480


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT DCS371B
Zoro #
G222904480
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered to deliver reliable power for the DeWalt DCS371B circular saw and compatible DeWalt 20V tools. Featuring advanced lithium-ion chemistry, this 5Ah battery provides consistent performance across repeated charging cycles, making it an essential backup power source for professional contractors, maintenance technicians, and construction crews who depend on continuous operation throughout the workday. The battery is designed with DeWalt's signature quality construction to ensure durability in demanding job site conditions. Lithium-ion technology delivers fade-free power, meaning the tool maintains full performance even as the battery charge depletes, eliminating the power drop-off common with older battery types. This consistent output is particularly valuable when operating precision tools like circular saws where performance stability directly impacts cut quality and operator safety. With a 5Ah capacity, this battery provides extended runtime between charges, reducing downtime and increasing productivity on commercial projects. The compact, lightweight design minimizes fatigue during handheld operation while the secure connection ensures reliable power delivery without interruption. The battery integrates seamlessly with existing DeWalt 20V systems, allowing users to interchange power sources across their tool collection. Ideal for metal framing, woodworking, demolition, and general construction applications, this replacement battery suits both occasional users maintaining equipment and professionals running multiple tools simultaneously. The lithium-ion cells withstand temperature variations typical in outdoor and indoor job sites. Industrial buyers appreciate the long service life and availability of this common replacement part, which reduces equipment downtime and keeps projects moving forward.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.