Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 20V MAX

  • Mfr # DEWALT DCF885B

  • Zoro # G522904203


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT DCF885B
Zoro #
G522904203
UPC #
-
Country of Origin
China

Description

The DEWALT DCF885B is a compact and versatile 20V brushless impact driver engineered for professional contractors, maintenance technicians, and industrial users who demand reliable fastening performance in confined spaces. This three-speed transmission model delivers variable power output to match specific fastening applications, from delicate trim work to heavy-duty structural fastening. Featuring brushless motor technology, the DCF885B operates with minimal maintenance requirements while maximizing runtime and tool longevity compared to conventional brushed alternatives. The brushless design generates less heat and reduces carbon brush replacement needs, contributing to lower total cost of ownership in high-volume applications. The three-speed transmission system provides enhanced control and versatility across diverse job site conditions. Lower speeds deliver precise driving control for sensitive applications, while higher speeds accommodate demanding fastening tasks requiring increased torque delivery. This variable speed capability reduces material damage and fastener stripping while improving operator efficiency across multiple project types. The compact profile and lightweight construction make this impact driver ideal for overhead work, confined spaces, and extended use applications where ergonomic design directly impacts worker productivity. The tool fits comfortably in tight areas where traditional full-size impact drivers cannot operate effectively. This impact driver accepts standard hex-shank bits and accessory attachments, ensuring compatibility with existing inventory and reducing the need for additional tool purchases. The quick-connect chuck mechanism enables rapid bit changes between fastening tasks. Typical applications include furniture assembly, cabinetry installation, equipment maintenance, HVAC system assembly, automotive service, and general construction fastening. Industrial facilities, property maintenance departments, and service contractors regularly utilize this model for day-to-day operations. The DCF885B operates on DeWalt 20V battery platforms, providing flexibility across compatible tools and batteries within the DeWalt ecosystem. Compatibility with existing battery systems simplifies fleet management and inventory control for organizations with multiple DeWalt tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.