Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 22V

  • Mfr # HILTI B22 BATTERY

  • Zoro # G622904301


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HILTI B22 BATTERY
Zoro #
G622904301
UPC #
-
Country of Origin
China

Description

This replacement battery is designed as a compatible alternative for the HILTI B22 battery system and similar cordless tool applications. Engineered for professionals who require reliable power for extended job site use, this battery delivers consistent performance across a wide range of cordless equipment including drills, impact drivers, angle grinders, and other HILTI-compatible tools. The battery is constructed with industrial-grade materials to withstand the demanding conditions of construction, manufacturing, and maintenance environments. It features advanced cell technology that provides stable voltage output throughout the discharge cycle, ensuring tools maintain consistent power and performance without degradation as the battery depletes. This replacement unit is ideal for contractors, maintenance technicians, and facility managers who operate multiple cordless tools on the job site. Having spare batteries eliminates downtime by allowing one battery to charge while another remains in use. The battery is compatible with standard HILTI chargers and other universal chargers designed for this battery format, making it a practical addition to existing tool collections. The unit is manufactured to meet industrial safety and performance standards, incorporating protection mechanisms to prevent overcharging, over-discharging, and thermal damage. These safety features extend battery life and protect both the battery and connected tools from potential damage. This replacement battery is commonly used in construction, electrical work, HVAC installation, facilities maintenance, and general contracting applications where cordless tools are essential. It provides a cost-effective solution for professionals looking to maintain productivity without investing in entirely new tool systems. Whether stocking your workshop, replacing worn batteries, or expanding your backup power supply, this compatible replacement offers reliable performance and value for industrial and commercial users.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.