Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 3.6V, 1.3Ah

  • Mfr # BLACK & DECKER 9078 TYPE 1 BATTERY

  • Zoro # G622878718


product price: $99.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER 9078 TYPE 1 BATTERY
Zoro #
G622878718
UPC #
-
Country of Origin
China

Description

This replacement battery pack is engineered as a direct substitute for the Black & Decker 9078 Type 1 cordless pivot screwdriver. Originally equipped with a 3.6V NiCd battery, this replacement offers dependable performance for professionals and technicians who rely on this compact fastening tool for precision work in tight spaces and overhead applications. The battery delivers reliable power output suitable for the torque-controlled operation of the 9078 Type 1 screwdriver, which features a torque adjustment collar and forward/reverse switch for versatile bit engagement. With a nominal 1.3Ah capacity, this battery pack provides consistent runtime for typical fastening tasks in electrical work, assembly operations, and general maintenance applications. Constructed with industrial-grade materials, the battery pack measures approximately 2.7 inches by 1.3 inches by 0.9 inches, maintaining the compact form factor necessary for the ergonomic pivot design of the host tool. The lightweight design at approximately 0.90 pounds ensures minimal user fatigue during extended fastening operations. This replacement battery is compatible with the standard charging system for the Black & Decker 9078 Type 1, making it an economical solution for extending tool life without requiring additional charger investment. Ideal for professionals in construction, maintenance, HVAC, and electrical contracting who depend on reliable cordless fastening equipment, this battery pack offers a cost-effective alternative to tool replacement. Whether stocking spare batteries for fleet operations or maintaining in-house tool inventories, this replacement battery ensures your Black & Decker 9078 Type 1 remains ready for jobsite deployment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.