Shop ILC
See all product information
Create Account
Replacement Cordless Tool Battery, 40V, 5.0Ah
Mfr # RYOBI P2080
Zoro # G722904485
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-ion
Battery Type
Rechargeable Power Tool Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RYOBI P2080
- Zoro #
- G722904485
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium-ion
- Battery Type
- Rechargeable Power Tool Battery
Description
This replacement lithium-ion battery is engineered to deliver reliable power for Ryobi P2080 compatible tools and equipment. Designed with industrial-grade construction, this 40V 5.0Ah battery pack provides sustained performance across demanding jobsite applications including drilling, fastening, cutting, and material handling tasks. The lithium-ion chemistry ensures minimal self-discharge, allowing the battery to maintain its charge during extended storage periods, making it ideal for contractors and facility managers who require consistent tool availability. The 5.0Ah capacity delivers extended runtime compared to lower-capacity alternatives, reducing downtime and increasing productivity on commercial projects. This battery integrates seamlessly with all Ryobi 40V tools in the P2080 platform, providing versatility across multiple applications without requiring separate charging systems. The advanced battery management system protects against overcharge, overdischarge, and thermal runaway conditions, extending service life and ensuring safe operation in various environmental conditions. Constructed with durable materials to withstand harsh jobsite conditions, this battery pack features robust terminals and a secure locking mechanism that ensures proper electrical contact and eliminates accidental disconnection during operation. The compact design minimizes weight while maintaining power output, reducing operator fatigue during extended use on ladders, scaffolding, or overhead applications. Ideal for maintenance teams, construction crews, landscaping operations, and manufacturing facilities that depend on cordless power tools, this replacement battery provides a cost-effective solution for maintaining equipment productivity. Compatible with existing Ryobi 40V charging infrastructure, users can quickly integrate this battery into their current tool ecosystem without additional capital investment. The battery's performance characteristics make it suitable for both light-duty maintenance tasks and heavy-use commercial environments requiring reliable, all-day power delivery.