Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 58V, 2Ah

  • Mfr # ECHO CDST-58V2AH

  • Zoro # G922904490


product price: $553.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECHO CDST-58V2AH
Zoro #
G922904490
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to deliver reliable power for Echo's 58V cordless tool lineup. Specifically designed as a replacement for the ECHO CDST-58V2AH model, this battery pack provides consistent performance for demanding jobsite applications. With a 58V system voltage and 2Ah capacity, the battery delivers dependable energy output for extended work sessions while maintaining compatibility across Echo's 58V tool ecosystem. The battery construction utilizes lithium-ion cell technology, which provides several advantages for industrial users including longer runtime compared to traditional battery types, minimal self-discharge during storage periods, and reduced maintenance requirements. The compact form factor allows for easy handling and transportation between job locations without adding significant weight to tool kits. Typical applications for this battery include powering cordless chainsaws, hedge trimmers, blowers, string trimmers, and other landscaping and maintenance equipment. The 58V platform makes it suitable for both residential property maintenance and light commercial grounds keeping operations. Users can expect consistent power delivery throughout the charge cycle, which is critical for completing tasks efficiently without unexpected power loss. The battery integrates seamlessly with existing Echo 58V tools already in use, eliminating the need for equipment replacement and providing cost-effective power solutions. Proper care and storage in cool, dry conditions will extend the battery's operational lifespan. This replacement battery is ideal for contractors, landscapers, and facility maintenance teams who depend on reliable cordless power tools for daily operations.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.