Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cordless Tool Battery, 7.2V, 2600mAh

  • Mfr # DREMEL 2.610.013.393 BATTERY

  • Zoro # G122904337


product price: $95.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DREMEL 2.610.013.393 BATTERY
Zoro #
G122904337
UPC #
-
Country of Origin
China

Description

High-capacity replacement battery designed for Dremel cordless power tools. This 7.2V lithium-ion battery delivers 2600mAh of capacity, providing 18.72Wh of energy output to power through demanding applications. The Li-ion chemistry ensures reliable performance, minimal self-discharge, and extended operational lifespan compared to standard NiCd alternatives. Weighing approximately 0.26 lbs, this compact battery integrates seamlessly into Dremel cordless rotary tools, including the 1100LI, 1100-25, Driver 1120, and Stylus 1100 models, making it an ideal replacement for worn or depleted original batteries. Suitable for professional technicians, maintenance personnel, and industrial users who depend on consistent power for precision cutting, grinding, polishing, and engraving tasks. The battery delivers sustained voltage output for optimal tool performance across extended work sessions. Direct replacement for Dremel OEM part number 2.610.013.393. This new replacement battery is engineered to meet or exceed original equipment specifications, offering cost-effective power solutions for shops, service centers, and field operations requiring multiple backup power sources. Dimension measures 3 by 3 by 3 inches, fitting standard Dremel battery compartments without modification.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.