Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Decorative Bulb, 25W, 120V, ST15, E12 Candelabra

  • Mfr # BULBRITE 132510

  • Zoro # G522879365


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE 132510
Zoro #
G522879365
UPC #
-
Country of Origin
China

Description

This replacement light bulb is a direct substitute for the Bulbrite 132510 model, engineered to deliver reliable illumination for a wide range of commercial and industrial applications. The A19 form factor provides compatibility with standard medium base sockets found throughout facilities, offices, and retail environments. With a 25-watt rating, this clear bulb produces bright, undimmed light suitable for task lighting, display cases, and general purpose illumination where color rendering and clarity are important considerations. The clear glass envelope allows full light output without diffusion, making it ideal for applications requiring direct, focused illumination. This makes the bulb particularly valuable in work areas, inspection stations, and decorative fixtures where visibility and light quality cannot be compromised. The standard A19 shape ensures easy installation and compatibility with existing fixtures and sockets without requiring modifications or adapters. Designed for commercial and industrial use, this Bulbrite replacement bulb maintains consistent performance and reliability across demanding environments. It is well-suited for businesses looking to maintain equipment functionality without disrupting operations or investing in complete fixture replacements. The bulb integrates seamlessly into maintenance schedules and inventory systems, offering a cost-effective solution for facilities that depend on dependable lighting solutions. Whether used in warehouses, manufacturing facilities, offices, or retail spaces, this replacement bulb provides the brightness and clarity needed for productive work environments. Stock this item for emergency replacements, routine maintenance, or ongoing facility upgrades to ensure your lighting infrastructure remains fully operational. Industrial buyers will appreciate the straightforward specifications and standard sizing that simplify ordering and installation procedures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.