Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Decorative Bulb, 40W, 120V, A19, medium, 6PK

  • Mfr # SATCO S2412

  • Zoro # G222879252


product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S2412
Zoro #
G222879252
UPC #
-
Country of Origin
China

Description

The SATCO S2412 is a reliable replacement light bulb designed for commercial and industrial applications requiring consistent, efficient lighting performance. This 40-watt incandescent bulb operates at 120 volts and produces 118 lumens of light output, making it suitable for a wide range of standard lighting fixtures and applications. Built to SATCO's established quality standards, the S2412 delivers dependable performance in environments where traditional incandescent technology remains the preferred choice. The bulb is engineered for compatibility with standard medium base sockets, allowing for straightforward installation in existing fixtures without requiring adapter components or special modifications. This replacement bulb is ideal for general illumination in commercial spaces, industrial facilities, retail environments, and maintenance applications where cost-effective lighting solutions are needed. The 40-watt power consumption and 118-lumen output provide adequate brightness for task lighting, accent lighting, and standard overhead applications in smaller areas or as supplemental lighting in larger spaces. The SATCO S2412 offers consistent color rendering and reliable operation, making it a practical choice for businesses seeking to maintain their existing lighting infrastructure with quality replacement components. Users can expect standard incandescent bulb longevity and performance characteristics typical of this wattage classification. For detailed technical specifications, compatibility information, and installation guidance, refer to the official SATCO S2412 spec sheet and lighting facts label. This product is suitable for procurement by facility managers, maintenance departments, and industrial suppliers seeking dependable replacement lighting components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.