Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Decorative Bulb, 40W, 120V, T8, E12 Candelabra

  • Mfr # BULBRITE NOS40T8/E12

  • Zoro # G422878598


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE NOS40T8/E12
Zoro #
G422878598
UPC #
-
Country of Origin
China

Description

This Bulbrite NOS40T8-E12 replacement light bulb is a 40-watt T8 fluorescent lamp engineered for reliable general illumination in commercial and industrial applications. Featuring a standard E12 candelabra base, this bulb is compatible with a wide range of fixtures commonly found in retail stores, offices, hospitality venues, and utility lighting environments. The T8 tubular shape provides consistent light distribution and is designed to fit seamlessly into existing lamp sockets without requiring fixture modifications. The NOS40T8-E12 delivers dependable performance suitable for task lighting, accent lighting, and general area illumination where moderate wattage is required. This replacement bulb maintains the same specifications as original equipment, making it an ideal choice for facilities managers and maintenance professionals seeking cost-effective alternatives to original manufacturer bulbs. The construction quality ensures extended service life and stable light output over time, reducing the frequency of replacements and associated labor costs. This bulb operates efficiently in standard commercial lighting circuits and is suitable for both indoor and controlled environment applications. It works well in fixtures such as decorative lamps, desk lamps, wall sconces, and other residential-grade fixtures adapted for commercial use. The E12 base provides a secure connection that minimizes flickering and ensures optimal electrical contact. Stocking this replacement bulb allows facility managers to maintain consistent lighting across multiple locations while reducing downtime. Its compatibility with standard E12 sockets makes inventory management straightforward, and having spares on hand enables quick replacement without waiting for special orders. This practical solution supports the operational needs of businesses requiring dependable backup lighting supplies for routine maintenance schedules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.