Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Deep Cycle Battery, 6V, 330Ah

  • Mfr # DISCOVER EV305A-A

  • Zoro # G122904405


product price: $1,490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISCOVER EV305A-A
Zoro #
G122904405
UPC #
-
Country of Origin
China

Description

The Discover EV305A-A is a robust 6V AGM traction battery engineered for demanding industrial and commercial applications. This sealed, dry cell VRLA battery delivers exceptional performance in floor care equipment, scrubbers, and other power-intensive machinery requiring reliable energy storage. With a rated capacity of 330Ah at the 20-hour rate, the EV305A-A provides consistent power output across extended operational cycles. Built with advanced AGM technology, this battery offers over 550 cycles at 70 percent depth of discharge, ensuring extended service life and reduced replacement frequency for high-volume operations. The sealed design minimizes maintenance requirements while maintaining safety in enclosed equipment environments. Featuring a reserve capacity of 220 minutes at 25 amps, the battery sustains performance under continuous load conditions typical in commercial cleaning and material handling applications. The EV305A-A utilizes a BCI Group 6V configuration with AM terminal connectors, enabling straightforward integration into existing equipment setups. Its construction as a dry cell traction battery makes it ideal for automated guided vehicles, industrial floor scrubbers, and other stationary power applications where dependable, long-cycle performance is critical. The battery's robust design handles the demanding discharge profiles characteristic of commercial-grade equipment. This battery represents an industrial-grade solution for facilities managers and equipment operators seeking reliable, cost-effective power storage with minimal downtime. Proper installation and maintenance according to manufacturer guidelines will ensure optimal performance and extended operational life in your industrial application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.