Shop ILC
See all product information
Create Account
Replacement Door Part
Mfr # FREIGHTLINER CASCADIA 113 YEAR 2017 AC COMPRESSOR
Zoro # G022879964
product price:Â
$
2,108.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Direct mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FREIGHTLINER CASCADIA 113 YEAR 2017 AC COMPRESSOR
- Zoro #
- G022879964
- UPC #
- -
- Country of Origin
- China
Details
- Mount Type
- Direct mount
Description
This replacement AC compressor is engineered for Freightliner Cascadia 113 and 125 series heavy-duty trucks from 2013 onwards, delivering reliable climate control performance in demanding commercial transportation applications. Designed to meet OEM specifications, this compressor maintains optimal cabin comfort for long-haul operations and reduces driver fatigue during extended trips. Compatible with multiple engine configurations including 11.9L, 12.8L, 14.8L, and 15.6L diesel powerplants, this versatile compressor integrates seamlessly into existing HVAC systems without requiring extensive modifications. The unit features a robust pulley assembly with 8-groove design measuring 6.1875 inches in diameter, ensuring proper belt tension and efficient power transmission from the engine crankshaft. Built with heavy-duty materials and precision engineering, this compressor handles the rigorous demands of commercial trucking operations, including variable load conditions and extended service intervals common in the transportation industry. The integrated clutch mechanism provides smooth engagement and disengagement, reducing mechanical stress and extending overall system lifespan. Installation is straightforward for experienced technicians familiar with Freightliner platform maintenance. This replacement component restores full AC functionality to trucks experiencing compressor failure, overheating, or insufficient cooling capacity, minimizing downtime and keeping operations on schedule. Suitable for fleet maintenance operations, independent repair shops, and OEM service centers, this compressor represents a cost-effective solution for restoring climate control systems in Cascadia tractors and conventional tractor trucks. Verify compatibility with your specific model year and engine configuration before ordering to ensure optimal performance and proper fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.