Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Door Part

  • Mfr # PETERBILT 379 YEAR 2005 SS INNER DOOR LATCH TRIM

  • Zoro # G922878135


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 379 YEAR 2005 SS INNER DOOR LATCH TRIM
Zoro #
G922878135
UPC #
-
Country of Origin
China

Description

This replacement inner door latch trim is engineered for heavy-duty commercial trucking applications, offering premium stainless steel construction designed to withstand demanding operational environments. Manufactured as a matched pair, these trims provide complete coverage for both driver and passenger side door installations on compatible Peterbilt cab models. The stainless steel construction ensures superior corrosion resistance and durability in challenging weather conditions, making these components ideal for long-haul trucking operations and varied climate exposures. The material choice reflects the industrial-grade standards expected in commercial transportation, providing reliable performance across multiple seasons and heavy usage cycles. These inner door latch trims are engineered as direct replacements for Peterbilt models 330, 357, 377, 378, 379, and 385. The product is specifically designed to fit 2005 model year trucks and compatible variants within the specified model range. Drivers and fleet maintenance teams will benefit from straightforward installation that integrates seamlessly with existing cab hardware. The pair configuration eliminates the need for separate purchases, streamlining procurement for fleet operators managing multiple vehicles. This approach reduces downtime by ensuring both sides of the vehicle receive matching, coordinated upgrades in a single transaction. Fleet maintenance departments, trucking companies, and commercial transportation operations can rely on these stainless steel trims as cost-effective replacement components that restore both functionality and appearance to aging cab assemblies. The corrosion-resistant material minimizes future maintenance requirements compared to standard finishes, contributing to lower total cost of ownership over the vehicle's operational lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.