Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Door Part

  • Mfr # PETERBILT 379 YEAR 2007 SS INNER DOOR LATCH TRIM

  • Zoro # G322878957


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 379 YEAR 2007 SS INNER DOOR LATCH TRIM
Zoro #
G322878957
UPC #
-
Country of Origin
China

Description

This stainless steel inner door latch trim replacement is engineered for Peterbilt heavy-duty commercial trucks, specifically designed for 2007 model year 379 applications. The component is manufactured from premium stainless steel, providing superior corrosion resistance and durability in demanding transportation environments. This OEM-style replacement maintains the original appearance and functionality of the door latch assembly while offering extended service life compared to standard alternatives. The trim is compatible with multiple Peterbilt models including the 330, 357, 377, 378, 379, and 385 series trucks. This broad compatibility makes it a versatile inventory item for fleet maintenance departments and truck service facilities. The product is sold as a pair, allowing for complete door latch trim replacement across both sides of the vehicle cab. Built to withstand the rigors of long-haul trucking and commercial fleet operations, this replacement part restores the integrity of the door latching system while enhancing the aesthetic appearance of the truck interior. The stainless steel construction resists rust, oxidation, and weathering, ensuring consistent performance throughout varying climate conditions and seasonal use. The component is suitable for maintenance and restoration projects on both newer and older Peterbilt truck models, making it an essential supply item for commercial vehicle maintenance operations, authorized dealerships, and independent repair shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.