Shop ILC

Replacement Door Part

  • Mfr # PETERBILT 579 POWER WINDOW SWITCH TRIM CUTOUT

  • Zoro # G522879266


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Position
Driver and Passenger Side Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PETERBILT 579 POWER WINDOW SWITCH TRIM CUTOUT
Zoro #
G522879266
UPC #
-
Country of Origin
China

Details

Position
Driver and Passenger Side Compatible

Description

This replacement power window switch trim cutout is engineered for Peterbilt 579 tractors and compatible heavy-duty commercial vehicles manufactured between 2013 and 2022. The component serves as a critical interface for driver and passenger-side power window lift controls, featuring a trim cutout design that integrates seamlessly with the vehicle's door control module assembly. The switch is available in multiple configurations to accommodate both driver-side and passenger-side window operation. Compatible part numbers include 16-09209PKG for driver lift applications and 16-09210PKG for passenger-side installations, with the used OEM option Q2760822101 also available for cost-conscious fleet operations. These components maintain original equipment specifications and reliability standards expected in commercial trucking applications. Dimensions vary by configuration, with driver-side units measuring approximately 1.50 inches in height by 2.50 inches in length by 2.00 inches in width, while passenger-side switches are slightly more compact at approximately 1.32 inches by 3.35 inches by 2.05 inches. Weight ranges from approximately 0.048 pounds for individual switches to 5.00 pounds for complete assemblies. This replacement part is ideal for fleet maintenance departments, independent truck repair shops, and heavy-duty vehicle service centers requiring OEM-equivalent window control solutions. Whether upgrading aging Peterbilt 579 models or maintaining existing equipment, this trim cutout switch delivers reliable performance and consistent operation. Available in both new OEM-style and used conditions, allowing operators to select based on budget requirements and replacement timelines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.