Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 11.55V, 2375mAh

  • Mfr # DJI MAVIC AIR BATTERY

  • Zoro # G022904352


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MAVIC AIR BATTERY
Zoro #
G022904352
UPC #
-
Country of Origin
China

Description

This replacement LiPo 3S intelligent flight battery is designed as a direct compatible component for DJI Mavic Air unmanned aerial vehicles. With a capacity of 2375 mAh and nominal voltage of 11.55V, the battery delivers up to 21 minutes of flight time per charge, making it ideal for extended operational missions in commercial, industrial, and professional applications. The 27.43Wh energy rating provides reliable performance for mapping, inspection, surveying, and aerial photography tasks. The battery features a maximum voltage of 13.2V and weighs 140 grams, enabling balanced flight dynamics and payload management. It supports rapid charging up to 60W maximum charging power, with an operating temperature range of 5 Degrees C to 40 Degrees C, allowing for deployment across diverse environmental conditions. Safety and longevity are prioritized through multiple integrated protection mechanisms. The battery includes auto-discharge functionality that reduces charge to below 65% during extended idle periods exceeding 10 days, helping preserve cell health during storage. Overcharge protection automatically halts charging at full capacity, while intelligent temperature detection prevents charging outside the safe 5 Degrees C to 40 Degrees C window, reducing degradation and extending service life. This replacement battery is essential for enterprises maintaining DJI Mavic Air fleets, offering a cost-effective spare for continuous operations without equipment downtime. Suitable for logistics, construction, agriculture, real estate, emergency response, and infrastructure inspection industries where reliable aerial platform availability is critical.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.