Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 11.55V, 3500mAh

  • Mfr # DJI MAVIC AIR 2 BATTERY 3.5 AH

  • Zoro # G222904497


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MAVIC AIR 2 BATTERY 3.5 AH
Zoro #
G222904497
UPC #
-
Country of Origin
China

Description

This genuine DJI Mavic Air 2 Intelligent Flight Battery is a three-cell lithium-polymer (LiPo) battery engineered for professional and commercial drone operations. With a rated capacity of 3500 mAh (3.5 Ah) and typical energy output of 40.42 Wh at 11.55 V, this battery delivers up to 34 minutes of continuous flight time on the Mavic Air 2 platform, making it ideal for aerial photography, surveying, inspection, and industrial applications. The battery features intelligent power management technology that optimizes performance and extends operational lifespan. Operating safely across a wide temperature range from -10 Degrees C to 60 Degrees C, this battery is suitable for diverse environmental conditions and seasons. It supports rapid charging up to 38 W maximum charging power with a charging voltage limit of 13.2 V, allowing quick turnaround between flight missions. The three-cell configuration ensures stable voltage delivery and consistent performance throughout the discharge cycle. This replacement battery is essential for professionals requiring extended flight operations or maintaining backup power reserves for critical missions. It is compatible with DJI Mavic Air 2 and DJI Air 2S platforms. Whether used for commercial aerial surveys, infrastructure inspection, or professional content creation, this battery provides the reliability and performance expected in industrial-grade drone applications. Purchase additional batteries to eliminate downtime and maximize productivity in field operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.