Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 15.4 V, 5000mAh

  • Mfr # DJI MAVIC 3 BATTERY

  • Zoro # G522904449


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MAVIC 3 BATTERY
Zoro #
G522904449
UPC #
-
Country of Origin
China

Description

The DJI Mavic 3 Intelligent Flight Battery is a premium lithium polymer replacement battery designed for professional and commercial drone operators requiring extended flight times and reliable performance. This 4S LiPo battery delivers 5000 mAh capacity with a standard voltage of 15.4V and maximum charging voltage of 17.6V, providing 77 Wh of total energy output. Under ideal conditions including windless environments at sea level with constant 32.4 kph speed, this battery supports up to 46 minutes of maximum flight time and 40-43 minutes of hovering capability, making it suitable for extended aerial photography, surveying, and inspection missions. The battery utilizes advanced LiCoO2 chemistry for consistent power delivery and enhanced cycle life. Weighing approximately 290-335 grams, it is engineered to balance weight efficiency with capacity to optimize overall drone performance. This replacement battery is fully compatible with DJI Mavic 3 drone systems and is ideal for professionals who operate multiple aircraft or require backup power sources to minimize downtime during critical operations. The intelligent battery management system provides real-time monitoring and safety features. Recommended for commercial photographers, surveyors, inspectors, and industrial professionals who depend on consistent, high-performance aerial platforms for their business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.