Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 15.4 V, 5000mAh

  • Mfr # DJI MAVIC 3 ENTERPRISE BATTERY

  • Zoro # G722904447


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MAVIC 3 ENTERPRISE BATTERY
Zoro #
G722904447
UPC #
-
Country of Origin
China

Description

This replacement battery is specifically designed for the DJI Mavic 3 Enterprise series, providing reliable power for extended industrial and commercial drone operations. With a capacity of 5000mAh and energy rating of 76.26Wh, this LiPo 4S intelligent flight battery delivers consistent performance across demanding applications including aerial surveying, mapping, inspection, and monitoring tasks. The battery features an integrated intelligent management system that continuously monitors power output, operating temperature, and overall cell health to ensure safe and efficient operation. The standard voltage rating of 15.4V with a maximum charging voltage of 17.6V provides stable power delivery to support the full range of Mavic 3 Enterprise capabilities. This intelligent design helps extend battery lifespan and optimize performance across varying environmental conditions. Compatible with DJI Mavic 3 Enterprise platforms, this battery is ideal for professionals requiring dependable aerial systems for industrial inspections, construction monitoring, emergency response, agriculture, and infrastructure assessment. The high energy density relative to weight makes it suitable for extended flight times while maintaining the platform's mobility and responsiveness. Proper handling and storage using DJI-approved charging equipment is recommended to maintain battery health and safety. This replacement battery is an essential spare for organizations operating Mavic 3 Enterprise systems in regular commercial or industrial service where backup power sources are critical to operational continuity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.